SOAP, ULTRAMLD, 800ML
- Mfr # 921212
- Zoro # G223363774
product price:Â
$
14.99
/ea
Key Features
For Use On
Hand
Fragrance
Coconut
Removes
Germs
Color
White
Features
Leak Proof, Bio-based, Antibacterial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 921212
- Zoro #
- G223363774
- UPC #
- 73852092127
- Country of Origin
- United States
Dimensions
- Container Size
- 27.05 fl oz
Details
- For Use On
- Hand
- Fragrance
- Coconut
- Removes
- Germs
- Color
- White
- Item
- Soap Refill
- Features
- Leak Proof, Bio-based, Antibacterial
- Formula
- Chloroxylenol
- Standards
- MWBE Certified, USDA Certified
- For Use With
- GOJO Bag-in-box Dispensers
Description
A combination of gentle cleansers and emollients containing Chloroxylenol (PCMX), the broad spectrum degerming agent, Formulated expressly for the healthcare professional who washes frequently and wants the additional protection of an antimicrobial soap, Natural, coconut soap base, Luxurious lather gently yet thoroughly cleans skin without stripping natural oils, Clean rinsing, pleasantly scented
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.