Shop ZEP
See all product information
Create Account
ANTIMIC HC D-1000, Quart Size, 4PK
- Mfr # 315304
- Zoro # G124174776
product price:Â
$
38.25
/pk of 4, $9.56/ea
Key Features
pH
6.5-7.5
Height
6 in
Primary Chemical
Water Based
Width
4 in
Container Size
1 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 315304
- Zoro #
- G124174776
- UPC #
- 20690858315353
- Country of Origin
- United States
- pH
- 6.5-7.5
- Primary Chemical
- Water Based
- Item
- Antibacterial Hand Cleaner
- Material
- Liquid
- Ready to Use/Concentrated
- RTU
- Fragrance
- Odorless
- Color
- Amber
Dimensions
- Height
- 6 in
- Width
- 4 in
- Container Size
- 1 qt
Description
Zep FS Antimicrobial Hand Cleaner is designed for elimation of cross-contamation food processg facilities. The hand cleaner contas no irritatg chlore and is formulated with emollients and conditioners for extra mildness. Effective both hard and soft water, it helps to prevent soap scum formation. Part of Zep's GreenLk program, a le of products formulated to be safer for the environment and its users.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.