TFX Premium Foam Antibacterial Hand Wash, Fresh Fruit Scent, 7.5 oz

  • Mfr # 5710-06

  • Zoro # G015661446


product price:  $9.59
/ea
Sold in multiples of 2 for $19.18

Key Features

Form
Foam
Container Type
Pump Bottle
Container Size
7.5 oz
Fragrance
Fresh Fruit
Soap/Lotion Type
Antibacterial Foam
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5710-06
Zoro #
G015661446
UPC #
73852009262
Country of Origin
United States

Dimensions

Container Size
7.5 oz
Size
7.5 oz

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Fresh Fruit
Soap/Lotion Type
Antibacterial Foam
For Use With
GOJO® 5710-06
Color
Gold
For Use On
Hand
Application
Hand

Description

Drive away germs and help to maintain a clean and sanitary office with GOJO Premium Foam Antibacterial Handwash. The soap creates a robust lather that makes hand-washing quick and easy, which is beneficial for busy office staff. The soap washes away impurities and leaves behind a subtle fresh fruit aroma that doesn't create an overpowering scent in your professional environment. Keep hands clean yet hydrated with GOJO antibacterial fresh fruit scented foam soap, even with frequent hand-washing that's necessary in many workplaces. The soap offers the healing and moisturizing benefits of aloe vera and Vitamin E and rinses away quickly without leaving a gel residue, making it a great choice for an active office environment


  • A foaming lather, for a premium handwash.
  • Vitamin E and aloe, to moisturize and condition hands.
  • Leaves hands smelling clean and fresh.
  • Appealing translucent apricot in color, with a fresh fruit fragrance.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.