Zoro Homepage

TRUE FIT Wall Plate for LTX-12 Dispenser, Black, PK12

  • Mfr # 1990-BLK-12

  • Zoro # G4446827


product price: $42.79
/pk 12, $3.57/ea

Key Features

Refill Size
10.74"L x 8.32"W x 0.53"H
Material
ABS Plastic
Color
Black
Compatible with Manufacturer Model Number
1919-04, 1928-04, 1972-04
For Use With
15E821
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1990-BLK-12
Zoro #
G4446827
UPC #
073852032352
Country of Origin
United States

Dimensions

Refill Size
10.74"L x 8.32"W x 0.53"H
Height
10 3/4 in
Width
8 3/8 in
Overall Width
8 3/8 in
Overall Height
1/2 in

Details

Item
Wall Plate
Material
ABS Plastic
Color
Black
Compatible with Manufacturer Model Number
1919-04, 1928-04, 1972-04
For Use With
15E821
Packaging Type
Case
Requires Dispenser
Yes
Compatible Manufacturer Part Number
1919-04, 1928-04, 1972-04
Compatible Manufacturer Model Number
1919-04, 1928-04, 1972-04
For Use With Mfr. Model Number
1919-04, 1928-04, 1972-04
Compatible with Manufacturer Model No.
1919-04, 1928-04, 1972-04
Compatible with Mfr. Model No.
1919-04, 1928-04, 1972-04
For Use with Mfr Model Number
1919-04, 1928-04, 1972-04
Compatible Pump Manufacturer Part Number
1919-04, 1928-04, 1972-04
Compatible Mfr. Model Number
1919-04, 1928-04, 1972-04
Finish
Plastic
Mount Type
Wall

Description

Wall Plate, Color Black, Material ABS Plastic, Compatible Manufacturer Part Number 1919-04, 1928-04, 1972-04, Overall Height 1/2 in, Overall Width 8 3/8 in, Standards Not Applicable, Compatible Grainger Part Number 15E821, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.