Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gojo White/ Red Hand Cleaning Wipes Box 6380-04

White/ Red Hand Cleaning Wipes Box (Discontinued)

  • Mfr # 6380-04
  • Zoro # G1151665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6380-04
Zoro #
G1151665
UPC #
073852012170
Country of Origin
Unknown

Dimensions

Sheet Size
10-1/2" x 12-1/4"

Details

Packaging Type
Box
Wipes per Container
80
Color
White/ Red
Material
Dual Textured
Container Type
Box
Item
Hand Cleaning Wipes
Fragrance
Orange

Description

Hand Cleaning Wipes, Container Type Box, Fragrance Orange, Wipes per Container 80, Material Dual Textured, Color White/ Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.