Zoro Homepage

Oil, Vacuum Pump, 1 L

  • Mfr # 8995G-11

  • Zoro # G3263337


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Food Grade
No
Size
1L
Container Type
Bottle
SAE Grade
Not Specified
ISO Viscosity Grade
Not Specified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8995G-11
Zoro #
G3263337
UPC #
-
Country of Origin
United States

Dimensions

Size
1L
Container Size
1 L

Details

Item
Vacuum Pump Oil
Food Grade
No
Container Type
Bottle
SAE Grade
Not Specified
ISO Viscosity Grade
Not Specified
Base Oil
Synthetic
Specific Gravity
0.83
Color
Straw
Lubricant NSF Rating
Not Rated
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Application
Chemstar (R)
Viscosity @ 40C
48 cSt
Viscosity @ 100C
Not Specified
NSF Rating
Not Rated
Series
Welch Gold Oil
For Use With
CHEMSTAR(R)
Type
Vacuum Pump Oil

Description

Vacuum Pump Oil, Container Size 1 L, Container Type Bottle, ISO Viscosity Grade Not Specified, Food Grade No, Series Welch Gold Oil, Application Chemstar (R), Base Oil Synthetic, Viscosity @ 40C 48 cSt, Viscosity @ 100C Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.