Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Protectors, Clear Heavyweight Poly, 8.5in. x 11in. Extra Sturdy, Secure Topload, 400PK

  • Mfr # 81414

  • Zoro # G309210060


product price: $37.15
/pk 400, $0.09/ea

Key Features

Width
11.4"
Height
3.8"
Length
9.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81414
Zoro #
G309210060
UPC #
090696814142
Country of Origin
China

Dimensions

Width
11.4"
Height
3.8"
Length
9.5"

Details

Item
400 Count Clear Heavyweight Poly Sheet Protectors by Gold Seal, 8.5" x 11", Extra Sturdy, Secure Topload, 400 Boxed Sheet Protectors

Description

400 Count clear HEAVYWEIGHT poly sheet protectors, 8.5in. x 11in.. Archival safe and acid-free. Top loading for easy page insertion. Durable, nonstick, and non-glare. 3-Hole punched margins have double-reinforced edges for added durability. Margins are white for higher visibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.