Sheet Protectors, Diamond Clear Anti Glare, Standard Durable Weight, 8.5 x 11in. Topload, 50PK
- Mfr # 81851
- Zoro # G209210115
product price:Â
$
8.25
/pk of 50, $0.17/ea
Key Features
Width
11.5"
Height
0.2"
Length
9.75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81851
- Zoro #
- G209210115
- UPC #
- 090696818515
- Country of Origin
- China
Dimensions
- Width
- 11.5"
- Height
- 0.2"
- Length
- 9.75"
Details
- Item
- 50 Count Diamond Clear Sheet Protectors, Anti Glare Coating, Standard Durable Weight, by Gold Seal, 8.5 x 11", Topload, 50 Pack
Description
50 Count Diamond Clear Poly Sheet Protectors, 8.5in. x 11in. with added anti-glare coating. Archival safe and acid-free. Top loading for easy page insertion. Durable, nonstick and non-glare. 3-Hole punched margins have double-reinforced edges for added durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.