Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Protectors, Diamond Clear Extra Heavyweight Poly, 8.5 x 11in. Top Load, 100 Sheets, 100PK

  • Mfr # 81811

  • Zoro # G109210048


product price: $20.99
/pk 100, $0.21/ea

Key Features

Width
11.5"
Height
1.25"
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81811
Zoro #
G109210048
UPC #
90696818119
Country of Origin
China

Dimensions

Width
11.5"
Height
1.25"
Length
10"

Details

Item
100 Count Diamond Clear Extra Heavyweight Sheet Protectors, 4 mils Strong, by Gold Seal, 8.5 x 11", Top Load, 100 Pack

Description

Diamond-Clear 4 mil EXTRA-HEAVYWEIGHT Poly Sheet Protectors, 8.5in. x 11in.. Archival safe and acid-free. Top loading for easy page insertion. Durable, nonstick and non-glare. 3-Hole punched margins have double-reinforced edges for added durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.