Sheet Protectors, Diamond Clear Extra Heavyweight Poly, i8.5 x 11in. Top Load, 25 Sheets, 25PK

  • Mfr # 81810

  • Zoro # G809209977


product price: $6.45
/pk 25, $0.26/ea
Sold in multiples of 2 for $12.90

Key Features

Width
11.38"
Height
0.35"
Length
9.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81810
Zoro #
G809209977
UPC #
090696818102
Country of Origin
China

Dimensions

Width
11.38"
Height
0.35"
Length
9.75"

Details

Item
25 Count Diamond Clear Extra Heavyweight Sheet Protectors, 4 mils Strong, by Gold Seal, 8.5 x 11", Top Load, 25 Pack

Description

Diamond Clear EXTRA-HEAVYWEIGHT Poly Sheet Protectors, 8.5in. x 11in. with added Glare-Shield coating. Archival safe and acid-free. Top loading for easy page insertion. Durable, nonstick and non-glare. 3-Hole punched margins have double-reinforced edges for added durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.