Document Holder Registration Card Box Insurance Aluminum 5-3/4inHx2-4/5inW x 4inD, 4PK

  • Mfr # DHx4
  • Zoro # G216266907
product price: 
$
42.69
/pk of 4, $10.67/ea

Key Features

Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DHx4
Zoro #
G216266907
UPC #
-
Country of Origin
China

Details

Material
Aluminum

Description

Pack Size: 4 PackSize: 5-3/4inH x 2-4/5inW x 4inDRubber Caps Provide Tight SealMaterial: Aluminum Stainless Steel Document Holder is ideal for tractor trailer applications. The 5-3/4inH x 2-4/5inW x 4inD stainless steel tube protects documents and the rubber cap provides a tight seal. Includes mounting brackets.


  • Size: 5.75"H x 2.81"W x 4"D (4 Pack)
  • Rubber Caps Provide Tight Seal
  • Material: Aluminum
  • Weight: 1-lbs
  • Aluminum Document Holder is ideal for tractor trailer applications.

Ratings & reviews