Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Goldblatt Brick Trowel, Philadelphia, 11 x 5 1/2 In G01651

Brick Trowel, Philadelphia, 11 x 5 1/2 In (Discontinued)

  • Mfr # G01651
  • Zoro # G2664645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G01651
Zoro #
G2664645
UPC #
00084389016517
Country of Origin
China

Dimensions

Length (In.)
11 in
Width (In.)
5 1/2 in
Handle Length (In.)
6 in
Handle Dia. (In.)
1 1/4 in

Details

Item
Brick Trowel
Application
For Applying Mortar to Brick, Block, and Stone
Material
High Carbon Steel
Type
Bricklayer
Pattern
Philadelphia
Handle
Soft-Grip
Product Type
Brick Trowel

Description

Brick Trowel, Product Type Brick Trowel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.