Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G16326
Zoro #
G1128942
UPC #
084389163266
Country of Origin
China
Dimensions
Length (In.)
72
Width (In.)
1-3/4
Handle Length (In.)
72
Handle Dia. (In.)
1-3/4
Details
Item
Extension Handle
End Type
Threaded
Material
Aluminum
Characteristics
Multiple Handles can be Attached End-to-End
For Use With
Mfr. No. G16302
Application
For Extending the Reach of Bull Floats
Handle
Extention
Description
Extension Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.