This item is Discontinued.

Goldblatt Industries Goldblatt Industries 247621 24 in. Concrete Broom 247621

Goldblatt Industries 247621 24 in. Concrete Broom (Discontinued)

  • Mfr # 247621
  • Zoro # G303693692
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
247621
Zoro #
G303693692
UPC #
84389069551
Country of Origin
China

Dimensions

Block Width
6 in

Details

Item
Concrete Broom

Description

Concrete Broom

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Heavy Duty Hardwood Block
  • 7.5cm Bristles Are Set Securely In Hardwood Block
  • Ideal For Applying Non-Slip Finish or Floor Sweeping
  • Standard Broom Threaded Hole Included
Specifications
  • Size: 24 in.
  • Weight: 5.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.