Take-Apart Safety Shears 7 in, Serrated Blades, Orane Handle, Ideal for Food Service
- Mfr # 9402
- Zoro # G622917820
product price:Â
$
16.15
/ea
Key Features
Overall Length
7 in
Blade End Style
Serrated
Blade Material
Stainless Steel
Material
Stainless Steel
Size
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9402
- Zoro #
- G622917820
- UPC #
- 805708940289
- Country of Origin
- China
Dimensions
- Overall Length
- 7 in
- Size
- 7 in
Details
- Color
- Orange
- Blade End Style
- Serrated
- Blade Material
- Stainless Steel
- Item
- Shears
- Material
- Stainless Steel
Description
Take-Apart Safety Shears 7 in, Engineered for performance and hygiene, the GPS take-apart shears are ideal for demanding food service and industrial enviornments. Easy to clean, durable serrated blades designed to handle tough cutting jobs with precision. Notched pivot securely holds stems or small items for added control. Comfort grip black handle for visibility and ergonomic comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.