250-495 9-1/2 Fuel Filter

  • Mfr # 250-495
  • Zoro # G404022278
product price: 
$
80.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
250-495
Zoro #
G404022278
UPC #
85077565997
Country of Origin
United States

Details

Item
Fuel Filter

Description

  • Inlet Size: 1" (NPT).
  • Bowl Material: Polymer.
  • Operating Pressure: 150.0 psi [Max].
  • Dia.: 4".
  • Height: 9-1/2".
  • Grade: 10 μ.
  • Body Material: Die-Cast Zinc.
  • Designated Fluid: Fuel.
  • Indicator: Transparent Bowl.
  • Type:"line.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews