Shop GOLDENROD
See all product information
Create Account
Fuel Tank Filter, 4 7/8 in L, 1-1/8" - 12
- Mfr # 492-5
- Zoro # G324159474
product price:Â
$
21.59
/ea
Key Features
Filter Thread Type
UNF
Compatible Fuel
Biodiesel Blend B10, Biodiesel Blend B20, Biodiesel Blend B5, Diesel, Ethanol, Ethanol Blend E10, Ethanol Blend E15, Ethanol Blend E85, Gasoline
Filter Functions
Particulate Removal, Water Detection
Overall Diameter
2 15/16 in
Compatible with Brand
Goldenrod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 492-5
- Zoro #
- G324159474
- UPC #
- 085077566758
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 2 15/16 in
- Filter Thread Size
- 1-1/8" - 12
- Overall Length
- 4 7/8 in
- Wire Rope Length
- 4 7/8 in
- Length
- 4 7/8 in
Details
- Item
- Fuel Tank Filter
- Filter Thread Type
- UNF
- Compatible Fuel
- Biodiesel Blend B10, Biodiesel Blend B20, Biodiesel Blend B5, Diesel, Ethanol, Ethanol Blend E10, Ethanol Blend E15, Ethanol Blend E85, Gasoline
- Filter Functions
- Particulate Removal, Water Detection
- Compatible with Brand
- Goldenrod
- Product Type
- Replacement Filter
- Filter Thread Gender
- Male
- Series
- XTREME BLOCK(R)
- Filter Rating - Maximum
- 2 micron
- Compatible with Manufacturer Model Number
- 492, 492-3/4
- Filter Material
- Microglass
- Chemical Compatibility
- Biodiesel, Diesel, Ethanol, Gasohol, Gasoline, Isopropyl
- Compatible Manufacturer Part Number
- 492, 492-3/4
- Compatible Manufacturer Model Number
- 492, 492-3/4
Description
Fuel Tank Filter, Product Type Replacement Filter, Flow Rate - Maximum Not Applicable, Filter Rating - Maximum 2 micron, Operating Pressure - Maximum Not Applicable, Compatible with Brand Goldenrod, Compatible with Manufacturer Model Number 492, 492-3/4, Overall Diameter 2 15/16 in, Overall Length 4 7/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.