Shop GOLDENROD

Fuel Tank Filter, 9 1/2 in L, 1-1/8" - 12

  • Mfr # 492
  • Zoro # G424159435

product price: 
$
61.95
/ea

Key Features

Overall Diameter
4 1/8 in
Chemical Compatibility
Diesel, Ethanol, Gasohol, Gasoline, Isopropyl
Adapter Discharge Diameter
1 in
Filter Rating - Maximum
2 micron
Compatible with Manufacturer Model Number
495, 496
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
492
Zoro #
G424159435
UPC #
085077566796
Country of Origin
United States

Dimensions

Overall Diameter
4 1/8 in
Adapter Discharge Diameter
1 in
Filter Thread Size
1-1/8" - 12
Overall Length
9 1/2 in
Adapter Inlet Diameter
1 in
Wire Rope Length
9 1/2 in
Length
9 1/2 in

Details

Item
Fuel Tank Filter
Chemical Compatibility
Diesel, Ethanol, Gasohol, Gasoline, Isopropyl
Filter Rating - Maximum
2 micron
Compatible with Manufacturer Model Number
495, 496
Operating Pressure - Maximum
150 psi
Filter Functions
Particulate Removal, Water Detection
Filter Material
Microglass
Adapter Inlet Standard
NPT
Adapter Discharge Standard
NPT
Series
XTREME BLOCK(R)
Filter Thread Gender
Male
Product Type
Replacement Filter
Flow Rate - Maximum
25 gpm
For Number of Filter Elements
1
Compatible with Brand
Goldenrod
Filter Housing Material
Zinc/Polymer
Filter Thread Type
UNF
Compatible Fuel
Biodiesel Blend B10, Biodiesel Blend B20, Biodiesel Blend B5, Diesel, Ethanol, Ethanol Blend E10, Ethanol Blend E15, Ethanol Blend E85, Gasoline
Compatible Manufacturer Part Number
495, 496
Compatible Manufacturer Model Number
495, 496

Description

Fuel Tank Filter, Product Type Replacement Filter, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 2 micron, Operating Pressure - Maximum 150 psi, Compatible with Brand Goldenrod, Compatible with Manufacturer Model Number 495, 496, Overall Diameter 4 1/8 in, Overall Length 9 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.