Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 25 gpm, 150 psi, 5-3/4 in L

  • Mfr # 470-15

  • Zoro # G9042923


product price: $24.39
/ea

Key Features

Outlet
Thread Size 1-1/8" - 12 NF
Material
Stainless Steel
Max. Pressure
150 psi
For Use With
Fuel Filters
Flow Rate
5 to 25 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-15
Zoro #
G9042923
UPC #
085077750621
Country of Origin
United States

Dimensions

Discharge Connection Size
1 1/8 in

Details

Item
Mesh Strainer
Outlet
Thread Size 1-1/8" - 12 NF
Material
Stainless Steel
Max. Pressure
150 psi
For Use With
Fuel Filters
Flow Rate
5 to 25 gpm
Type
40 mesh
Application
For Fuel Storage Tanks, Portable Fuel Pump Tanks
Includes
Gasket, Strainer
Compatible with Brand
Goldenrod
Product Type
Fuel Tank Filter Strainer
Filters
Particulate
Filter Body Material
Metal
Discharge Connection Type
NPT
Flow Rate - Maximum
25 gpm
Operating Pressure - Maximum
150 psi
Filter Rating - Maximum
381 micron

Description

Fuel Filter, Product Type Replacement Filter, Filters Particulate, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 381 micron, Operating Pressure - Maximum 150 psi, Discharge Connection Size 1 1/8 in, Discharge Connection Type NPT, Compatible with Brand Goldenrod, Compatible Manufacturer Part Number 470-1, 470-3/4, Compatible Grainger Part Number Not Applicable, Filter Body Material Metal, Overall Diameter 2 1/2 in, Overall Length 5 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.