Zoro Homepage

Oiler, 12 oz., Steel, 3 in. Bowl dia.

  • Mfr # 700

  • Zoro # G9972435


product price: $27.89
/ea

Key Features

Reservoir Cap. (Oz.)
12 oz
Height (In.)
11 3/4 in
Width (In.)
3 in
Spout Length (In.)
8 in
Bowl Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700
Zoro #
G9972435
UPC #
085077562231
Country of Origin
United States

Dimensions

Height (In.)
11 3/4 in
Width (In.)
3 in
Spout Length (In.)
8 in
Unit Height from Mount (In.)
4 7/16 in
Dia. (In.)
3 in
Bowl Dia.
3 in
Unit Height
11 3/4 in
Bowl Dia. (In.)
3 in
Can Diameter
3 in
Spout Length
8 in
Can Height
4 1/2 in

Description

Oiler, Straight Spout, Capacity 12 oz., Bowl Dia. (In.) 3, Steel, Number of Feeds 0, Unit Height 11-3/4 In., Height (In.) 11-3/4, Width (In.) 3, Spout Length (In.) 8, Function Zinc Die-Cast High Pressure Pump with Precision Ground Piston, For Use With Oil, Includes Replaceable Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.