Oiler, Lever, 32 fl oz Overall Capacity, Flex, 15 in Spout Lenth, 8 1/4 in Can Height

  • Mfr # 120-A3

  • Zoro # G9972496


product price:  $46.95
/ea

Key Features

Reservoir Cap. (Oz.)
32 oz
Height (In.)
18 1/2 in
Width (In.)
3 9/16 in
Spout Length (In.)
15 in
Bowl Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-A3
Zoro #
G9972496
UPC #
085077556995
Country of Origin
United States

Dimensions

Height (In.)
18 1/2 in
Width (In.)
3 9/16 in
Spout Length (In.)
15 in
Bowl Dia.
3 9/16 in
Unit Height from Mount (In.)
8 1/8 in
Unit Height
18 1/2 in
Bowl Dia. (In.)
3 9/16 in
Dia. (In.)
3 9/16 in
Can Height
8 1/4 in
Can Diameter
3 1/2 in
Spout Length
15 in

Details

Item
Oiler
Reservoir Cap. (Oz.)
32 oz
Bowl Material
Steel
Function
For Heavy Duty Repetitive Use, Threaded Cap Makes Refilling Easy, 15 in Flexible Spout Bends to Reach Tough Spots
Capacity
32 fl oz
For Use With
Oil
Includes
Replacement Spout
Material
Steel
Bowl Capacity
32 oz
Type
Flexible Spout
Number of Feeds
0
Body Material
Steel
Operator Style
Lever
Overall Capacity
32 fl oz
Features
Precision Machined Large Threaded Screw Cap on Top of the Chamber allows for Easy Refilling
Body Finish
Powder Coated Copper Bronze
Spout Type
Flexible

Description

Oiler, Flexible Spout, Capacity 32 oz., Bowl Dia. (In.) 3-9/16, Steel, Number of Feeds 0, Unit Height 18-1/2 In., Height (In.) 18-1/2, Width (In.) 3-9/16, Spout Length (In.) 15, Function Threaded Cap Makes Refilling Easy,15in. Flexible Spout Bends to Reach Tough Spots, for Heavy Duty Repetitive Use, For Use With Oil, Includes Replaceable Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.