Goldoro
X7 350W 26in Electric Mountain Bike, Black
Mfr # EB26X7-BK
Zoro # G510331332
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 45.1 in
- Includes E-BikeCharger,Instruction Manual
- Max. Speed 17.4 mph
- Color Black
- Overall Height 40 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Electric Sure Sharp 585015
- SEYMOUR MIDWEST Sprinkler Head Trimmer, 6 In 85426GR
- SEYMOUR MIDWEST Wheelb.arrow, 6CuFt, Steel, 2 Knobby Tires 85732
- JUSTRITE Cigarette Receptacle, 2-1/2 gal., Red 26810R
- ZORO SELECT Bicycle, Coaster Brakes, 26 In Wheel, Yel INB-ORG
- WORKSMAN Bicycle/Tricycle Tube, 26 x 2-1/8 In. 4923A
- BELL SPORTS Bugle Bike Horn 7015986
- WINTHER Toddler Trike WIN580
- WORKSMAN Bicycle Tube, 20x2-1/8 In, Puncture Resist 6023
- BELL SPORTS Bell Sports 7025227 Universal Bike Pedals 130305
- WORKSMAN Bell Ding-Dong Mechanical Cycle 3979
- Goldoro Bicycles & Scooters