This item is Discontinued.

Golight Golight GLT30515ST Stryker LED Magnetic Mount Wireless Handheld Remote-Black GLT30515ST

Golight GLT30515ST Stryker LED Magnetic Mount Wireless Handheld Remote-Black (Discontinued)

  • Mfr # GLT30515ST
  • Zoro # G804061846
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GLT30515ST
Zoro #
G804061846
UPC #
793523000434
Country of Origin
China

Description

Universal Stryker 7"x8" 40W Rectangular Spot Beam LED Light with Wireless Handheld Remote (30515ST) by Golight . 1 Piece, 10-LED. Black housing, white light, clear lens. 8 degrees. 12V. Beam distance: 4,100 ft. 2.8A. The Golight LED Stryker Wireless Handheld Remote with Magnetic Base in Black has three different remote options. Stainless steel mounting plate system and integrated 12v DC high-torque motors. Weatherproof for land and sea applications and UV ray and salt water resistant. Remote controlled operation and 370 degree rotation x 135 degree tilt with a beam angle of 8 degrees.

Features
  • 10 High Flux LED's
  • Wireless or Hardwired Remote Control Options
  • Permanent or Portable Mounting Options
  • 370° Rotation x 135° Tilt
  • 320,000 Candela, Max Beam Distance 3,711 ft
  • 2.8 amps at 13.8V
  • 8° Beam Angle
  • UV Ray and Saltwater Resistant
  • Weather Proof for Land and Sea Applications
  • Stainless Steel Mounting Brackets for permanent mount units
Includes:
  • (1) Light
  • Wireless Handheld Remote
  • Stainless Steel Mounting Bracket
  • Rockguard
Specifications
  • Size: 7"x8"
  • Watts (per kit): 40W
  • LEDs/bulbs quantity: 10-LED
  • Bulb type: LED
  • Beam angle: 8 degrees
  • Shape: rectangular
  • Voltage: 12V
  • Beam distance: 4,100 ft
  • Weight: 7.8 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.