
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4411
Zoro #
G101967681
UPC #
793523044117
Country of Origin
China
Description
GOLIGHT® GXL LED Spotlight
4411
Fixed LED Lighting Xtreme
Golight introduces the GXL, fixed LED work light. Available in spot or flood configurations, the GXL is the incredibly intense, compact and durable lighting solution for your work truck or utility vehicle.
4411
Fixed LED Lighting Xtreme
Golight introduces the GXL, fixed LED work light. Available in spot or flood configurations, the GXL is the incredibly intense, compact and durable lighting solution for your work truck or utility vehicle.
- 110,000 Candela Beam Intensity
- 94% Optical Efficiency
- 50,000 hr. Life Expectancy
- 9-32 Volt DC Input
- IP 68 Rating
- Shock Proof Solid State Lighting
- Instant On
- Quick Adjust Mounting Cradle
- Operating Temp. Range: -40° 145°F
- Low Power Draw - 5.3 amps
- Powder Coated Cast Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.