
Golight Stryker ST Series Permanent Mount Chrome LED w/Wireless Handhe (Discontinued)
- Mfr # 30064ST
- Zoro # G101967988
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30064ST
Zoro #
G101967988
UPC #
793523000366
Country of Origin
China
Description
Stryker ST Series Permanent Mount Chrome LED with Wireless Handheld Remote
Features:
- Multiple Unit Selector Function - Allows for independent control of 2 units with 1 remote
- Home Position Function - On-Command return to 0° home
- Technology Benefits - Simultaneous Pan + Tilt - Multiple users can operate lights in close proximity without interference
- Smart Programming Logic - Quick and simple pairing without dipswitches
- Flourescent Remote Buttons
- UV and Saltwater Resistant
- Stainless Steel Mounting Brackets (perm mount)
LED Models:
- 410,000 Candela, 4,200 Max Beam Distance
- Max Current Draw: 3.5A @ 13.8V
- Recommended Fuse: 5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.