Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spotlight, 65W, 12V DC, 5.5A, Halogen, 7-1/4"W

  • Mfr # 7901GT

  • Zoro # G7156744


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Type
Wireless Handheld - Remote Controlled
Watts
65 W
Voltage
13.8V
Amps
5.5 A
Lamp Type
Halogen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7901GT
Zoro #
G7156744
UPC #
793523000083
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
15 ft
Width
7.25 in
Depth
8 1/2 in
Height
8 in
Cable Length
15 ft
Overall Height
8 in
Overall Width
7 1/4 in
Overall Depth
8 1/2 in

Details

Item
Spotlight
Type
Wireless Handheld - Remote Controlled
Watts
65 W
Voltage
13.8V
Amps
5.5 A
Lamp Type
Halogen
Candle Power
225,000
Number of Heads
1
Peak Beam Intensity
225,000 cd
Housing Color
White
Includes
15 ft Power Cord with Cigarette Plug, Magnetic Mount Shoe, Rock Guard, Wireless Handheld Remote
Vertical Axis Rotation
135 Degrees
Housing Material
Plastic
Beam Distance
3,113 ft
Lighting Technology
Halogen
Body Material
ASA Plastic
Body Color
White
Horizontal Axis Rotation
370 Degrees
Features
Pan/Tilt Control, Saltwater Resistant, UV Resistant
Head Rotation
370 Degrees
Wattage
65 W
Beam Type
Spot
Current
5.5 A @ 13.8V
Includes Electrical Connection
Electrical Connection Included
Head Shape
Rectangular
Vehicle Class
2, 3
Controller Type
Handheld Remote
Compatible Electrical Connection Manufacturer Model Number
GT-1250
Electrical Connection
Lighter Plug
Tilt Angle
135 Degrees
Mount Type
Magnetic
Controller Connection
Wireless
IP Rating
IP56
Manufacturer Warranty
3 yr
Series
GT Series
Installation Type
Removable
Operating Voltage
13.8V

Description

Spotlight, Head Shape Rectangular, Beam Type Spot, Vehicle Class 2, 3, Includes Electrical Connection Electrical Connection Included, Lighting Technology Halogen, Controller Type Handheld Remote, Mount Type Magnetic, Electrical Connection Lighter Plug, Overall Diameter Not Applicable, Overall Width 7 1/4 in, Overall Depth 8 1/2 in, Overall Height 8 in, Standards Not Applicable, Series GT Series, Installation Type Removable, Compatible Electrical Connection Manufacturer Model Number GT-1250

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.