Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spotlight, 65W, 12VDC, 5.5A, 225000 CP

  • Mfr # 2007GT

  • Zoro # G9661007


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Type
Dual Wireless - Remote Controlled
Watts
65 W
Voltage
13.8V
Amps
5.5 A
Lamp Type
Halogen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007GT
Zoro #
G9661007
UPC #
793523000021
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.25 in
Depth
6 7/10 in
Cable Length
1 ft
Height
7.5 in
Overall Depth
6 11/16 in
Cord Length
1 ft
Overall Height
7 1/2 in
Overall Width
7 1/4 in

Details

Item
Spotlight
Type
Dual Wireless - Remote Controlled
Watts
65 W
Voltage
13.8V
Amps
5.5 A
Lamp Type
Halogen
Candle Power
225,000
Number of Heads
1
Vertical Axis Rotation
135 Degrees
Horizontal Axis Rotation
370 Degrees
Includes
Black Rubber Gasket, Mounting Plate Screws, Rock Guard, Stainless Steel Mounting Plate, Wireless Dash Mount Remote, Wireless Handheld Remote
Head Rotation
370 Degrees
Wattage
65 W
Series
GT Series
Current
5.5 A @ 13.8V
Tilt Angle
135 Degrees
Housing Material
Plastic
Mount Type
Bracket
Lighting Technology
Halogen
Includes Electrical Connection
Electrical Connection Included
Controller Connection
Wireless
Vehicle Class
2, 3
Electrical Connection
Pigtail
Housing Color
White
Peak Beam Intensity
225,000 cd
Head Shape
Rectangular
Features
Pan/Tilt Control, Saltwater Resistant, UV Resistant
Manufacturer Warranty
3 yr
Beam Type
Spot
IP Rating
IP56
Installation Type
Permanent
Beam Distance
3,113 ft
Controller Type
Handheld/Dash-Mount Remote
Operating Voltage
13.8V

Description

Spotlight, Head Shape Rectangular, Beam Type Spot, Vehicle Class 2, 3, Includes Electrical Connection Electrical Connection Included, Lighting Technology Halogen, Controller Type Handheld/Dash-Mount Remote, Mount Type Bracket, Electrical Connection Pigtail, Overall Diameter Not Applicable, Overall Width 7 1/4 in, Overall Depth 6 11/16 in, Overall Height 7 1/2 in, Standards Not Applicable, Series GT Series, Installation Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.