Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Creslee 1075 in 1Light Oil Rubbed Bronze Outdoor Wall Lantern with Clear Seedy Glass Shade
- Mfr # 22921-ORB
- Zoro # G707352485
product price:Â
$
42.29
/ea
Key Features
Voltage
120V
Width
6 in
Height
10.75 in
Length
7 in
Series
Creslee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22921-ORB
- Zoro #
- G707352485
- UPC #
- 046335054967
- Country of Origin
- China
- Item
- Wall Lantern
- Voltage
- 120V
- Series
- Creslee
- Light Technology
- Incandescent
- Watts
- 60
- Lens Material
- Glass
- Finish
- Oil Rubbed Bronze
- Glass Color
- Clear Seedy
- Mounting
- Wall
- Type
- Outdoor
- Type - Wall Pack Fixtures
- Farmhouse
- Fixture Housing Material
- Steel
- Fixture Housing Color
- Oil Rubbed Bronze
- Number of Light Bulbs Required
- 1
- Color Tuning
- No
- Dimmable
- Yes
- Extension
- 7 in
- Location
- Rated for Dry, Damp, or Wet exterior areas
- Bulb Base Type
- Medium
- Bulb Shape
- E26
Dimensions
- Width
- 6 in
- Height
- 10.75 in
- Length
- 7 in
Description
Creslee outdoor wall lights are designed to enhance any exterior decor with a clean look This outdoor wall lantern features a simple design with an oil rubbed bronze finish The clear, seedy glass shade highlights the vintage style bulb and creates a pattern of light when lit This wall lantern is perfect for entryways, porches, patios, front doors, garage doors, common outside areas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.