Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2067
Zoro #
G4090502
UPC #
793523020678
Country of Origin
Taiwan, Province of China
Dimensions
Width
6 1/2 in
Depth
7 in
Height
7 in
Details
Item
Spotlight
Type
Remote-Controlled
Voltage
12V DC
Amps
5.5 DC
Lamp Type
Halogen
Candle Power
400,000
Includes
2-Button Dash-Mounted Remote, Wireless Remote, 20 ft Wiring Harness, Hardware and Pigtail Wires
Horizontal Axis Rotation
370 Degrees
Body Color
White
Description/Special Features
Weatherproof, Illumination of Areas Up to 1/2 Mile Away
Vertical Axis Rotation
135 Degrees
Description
Spotlight, Includes 2-Button Dash-Mounted Remote, Wireless Remote, 20 ft Wiring Harness, Hardware and Pigtail Wires
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.