
Balanco Set 1, Mouse Game, Horizontal Eight and Maze
Mfr # G2142
Zoro # G7541575
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Material
HDPE
Color
Assorted
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
base, 3 inserts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2142
Zoro #
G7541575
UPC #
-
Country of Origin
Denmark
Details
Material
HDPE
Color
Assorted
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
base, 3 inserts
Description
Balanco is suitable for play, sports training and goal-directed rehabilitation. Balanco stimulates psycho and sensomotor functions, such as coordination, mobility, reaction, concentration, and improved posture. Balanco is available in two levels of difficulty. Each set contains 3 easily replaceable inserts with different challenges (Mouse game, Horizontal Eight and Maze). Measures 21.65" x 16.54" x 6.3". Weight Capacity: 264.6lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.