6270 Great Northern 11" Junior Vintage Old Fashioned Candy Gumball Machine Bank Toy

  • Mfr # 446943EQT

  • Zoro # G201715076


product price:  $37.59
/ea

Key Features

Length
6.75
Height
11.75
Width
6.5
Weight
2.85
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
446943EQT
Zoro #
G201715076
UPC #
194189647122
Country of Origin
China

Dimensions

Length
6.75
Height
11.75
Width
6.5

Details

Weight
2.85

Description

If you are in the market for an antique gumball machine, stop looking! The Great Northern Gumball Machine and Bank brings back memories of an old fashion candy shop with the penny gumball machine. This exquisite replica from the 1920s is constructed of premium quality components and is guaranteed authentic by Great Northern-Don't settle for cheap imitations! The Great Northern Gumball Machine will enhance any decor and is certain to be a conversation piece for years to come. It is perfect for businesses, dorm rooms, kid's rooms, and it completes your game room - home theater. The base is constructed of a heavy-duty cast metal base and the globe is made of real glass-not cheap plastic. The heavy duty construction provides added stability and feel and prevents the machine from tipping over like some of the inferior units sold in the marketplace. Great Northern has incorporated an innovative dispensing mechanism which is fully adjustable so you can vary the amount of candy-gum that is dispensed when you turn the handle. In addition, there is a unique anti-spill cover which will keep your candy-gum in the tray and not on the floor. The machine also operates as a bank and has proven to be an effective tool for teaching kids how to save money.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.