
Body Wheels, PK2
Mfr # G2270
Zoro # G004836978
product price: $321.99
/pk 2, $161.00/ea
Free Shipping & Returns
Key Features
Material
PP, TPE
Color
Blue, Yellow
Includes
1 Big Wheel, 1 Small Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2270
Zoro #
G004836978
UPC #
-
Country of Origin
China
Details
Material
PP, TPE
Color
Blue, Yellow
Includes
1 Big Wheel, 1 Small Wheel
Description
The body Wheel is an exciting physical activity designed to challenge children of all ages. Even small children can set the wheel in motion, providing an excellent exercise to practice body agility, strength and balance. The Body Wheel allows children to roll while lying on their back or stomach, or even while standing. Adults can assist small children in practicing how to tumble safely, with a soft landing, by slowly pushing the Body Wheel while the child is lying on their stomach. Multiple Body Wheels can also be stacked to form a tower, with the large hole in the middle allowing children to play in side or crawl through. The small wheel measures 18.11" Dia. x 11.8" W, and the large wheel measures 23.22" Dia. x 11.41" W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.