Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Build N Balance Log Plank

  • Mfr # G2228

  • Zoro # G7543815


product price: $31.19
/ea

Key Features

Material
PP
Color
Green
Recommended Age
4-10 Years
Recommended Grade
Grade PK-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2228
Zoro #
G7543815
UPC #
-
Country of Origin
China

Details

Material
PP
Color
Green
Recommended Age
4-10 Years
Recommended Grade
Grade PK-5
Includes
1 plank

Description

Exciting and challenging balancing system. The elements can be combined in countless ways so use your imagination to set up all the balance courses and landscapes you can build. With the great flexibility of Build N' Balance®, the level of difficulty can be varied to suit the development levels of the children and can be built at heights ranging from 10 to 24 cm - depending on how brave the children are! Build N' Balance® is being constantly evaluated and developed, introducing new parts and features to offer even more challenging play opportunities. The Log Plank is an element with a curved surface that requires the child’s complete attention and body control to keep his/her balance. Measures 28.74" x 5.12" x 2.36". Weight Capacity: 220.5lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.