
Hilltops, Set of 5
Mfr # 4121
Zoro # G5636767
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Material
pp, tpe
Color
Assorted
Recommended Age
2+ Years
Recommended Grade
PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4121
Zoro #
G5636767
UPC #
-
Country of Origin
China
Details
Material
pp, tpe
Color
Assorted
Recommended Age
2+ Years
Recommended Grade
PK+
Description
Hilltops offer high play value and ample opportunity to develop and stimulate children’s gross motor skills, social skills and creativity. Five Hilltops of varying heights encourage children to jump from top to top, helping to develop the ability to estimate distances, while building a familiarity with heights. The Hilltops’ stable design makes them perfectly safe for jumping activities, and the other included games suggestions. Each Hilltop has a non-slip rubber rim, which also protects indoor surfaces. Each set includes 5 Hilltops in three heights: two measuring 14.96" x 14.56" x 3.35"; two measuring 16.14" x 16.14" x 6.69"; one measuring 16.92" x 16.92" x 10.23".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.