16 Oz. Automotive Goo & Sticker Remover Bottle, Yellow, Automotive

  • Mfr # 2083

  • Zoro # G5064577


product price:  $13.29
/ea

Key Features

Container Size
16 Oz.
Container Type
Bottle
Color
Yellow
Type
Automotive
Removes
Asphalt, Bird Droppings, Brake Dust, Bumper Stickers, Gum, Spray Paint, Tree Sap
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2083
Zoro #
G5064577
UPC #
070048771330
Country of Origin
United States

Dimensions

Container Size
16 Oz.

Details

Item
Automotive Goo & Sticker Remover
Container Type
Bottle
Color
Yellow
Type
Automotive
Removes
Asphalt, Bird Droppings, Brake Dust, Bumper Stickers, Gum, Spray Paint, Tree Sap
Appearance
Clear
VOC Content
3.06 %
For Use With
Cleaning Auto Interiors, Auto Bodies and Rims
Standards
CFR 29 1910.1200
Fragrance
Citrus
Series
Automotive Goo & Sticker Remover
VOC Content Weight Percentage
3.06 %
Specific Gravity
0.80
Butyl-Free
Butyl-Free
Biodegradable
Not Biodegradable
Use Location
Exterior, Interior
Product Form
Liquid
Maximum pH Level
10.7
Cleaner Type
Multi-Surface Interior Vehicle Cleaners
Base Type
Solvent
Flash Point
185 Degrees F
Flammability
Flammable
Compatible Surface Material
Glass, Metal, Plastic

Description

Multi-Purpose Remover, Cleaner Type Multi-Surface Interior Vehicle Cleaners, Base Type Solvent, Product Form Liquid, Container Type Bottle, Container Size 16 fl oz, Use Location Exterior, Interior, Compatible Surface Material Glass, Metal, Plastic, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Yellow, VOC Content Weight Percentage 3.06 Percent, Standards CFR 29 1910.1200, Maximum pH Level 10.7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.