Zoro Homepage

Clean Up Wipes, 8 x 7, Citrus Scent, White, 24/Can, PK4

  • Mfr # 2000

  • Zoro # G6082509


product price: $34.99
/pk 4, $8.75/ea

Key Features

Material
Non-Woven Fiber
Color
White
Container Type
Canister
Number of Sheets
24
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000
Zoro #
G6082509
UPC #
10070048020008
Country of Origin
United States

Dimensions

Roll Length
168"
Length
7"
Width
8"
Core Size
0.5"

Details

Item
Towels & Wipes
Material
Non-Woven Fiber
Color
White
Container Type
Canister
Number of Sheets
24
Ply
1
Fragrance
Citrus
Primary Chemical
Petroleum distillates, hydrotreated light (64742-47-8)
Net Weight
3 lbs
Paper Towel Type
Pre-Moistened Wipes
Contains
Petroleum distillates, hydrotreated light (64742-47-8)
Wipes per Container
24
Application
Kitchens; Bathrooms; Basements; Living Rooms; Outdoor Patios
Packaging Type
Canister
Features
Disposable, Non-abrasive
Surfaces for Use On
Carpet; Ceramic Flooring; Countertops; Glass; Granite; Laminate; Painted Walls; Stainless Steel; Wood Flooring

Description

Goo GoneĀ® Clean Up Wipes, 8 x 7, Citrus Scent, White, 24/Canister, 4 Canister/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.