Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Goo Gone Coffee Maker Cleaner, 8 oz. Bottle, Unscented 2039

Coffee Maker Cleaner, 8 oz. Bottle, Unscented (Discontinued)

  • Mfr # 2039
  • Zoro # G5058261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2039
Zoro #
G5058261
UPC #
070048017919
Country of Origin
United States

Dimensions

Size
8 oz.
Container Size
8 oz
Degreaser Container Size
8 oz.
Cleaner Container Size
8 oz

Details

Container Type
Bottle
Fragrance
Unscented
Recommended Dilution
Ready to Use
Color
Clear
Item
Coffee Maker Cleaner
Standards
EPA, FDA, ISO9001, OSHA, UL, USDOT
Primary Chemical
None
Chemicals For Use On Surface
Espresso Machines, Automatic Drip and Single-Serve Coffee Makers
Cleaner Container Type
Bottle
Net Weight
8 oz.
VOC Content
0
Cleaner Form
Liquid
Degreaser Container Type
Bottle
Application
Coffee Maker Cleaner
Cleaner Chemical Product Grouping
All Purpose Cleaners
Includes Chemical
None
Item - All Purpose Cleaners
Coffee Maker Cleaner
Flash Point
Greater than 200 Degrees F
Contains
Citric Acid, Hydroxyacetic Acid, Sulfamic Acid
Rinse Required
Yes
Nonflammable
Yes
Butyl Free
Yes
Surfaces for Use On
Hard Nonporous Surfaces, Plastics
Product Series
No Series
NSF Rating
Not Rated
Biodegradable
Yes
Properties
Biodegradable, Butyl Free, Nonflammable

Description

Coffee Maker Cleaner, Coffee Maker Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Plastics, Bottle, 8 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards EPA Registered, FDA Approved, UL Listed, Biodegradable Yes, Color Clear, Butyl Free Yes, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, Product Series No Series, Rinse Required Yes, Nonflammable Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.