Shop All Adhesive Primers, Activators and Removers
Goo Gone
Glue, White, 16 oz, Bottle
Mfr # 2112
Zoro # G2590831
original price:
$19.25
26% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 qt
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Color White
Product Information
- Brand Goo Gone
- MFR # 2112
- Zoro # G2590831
- UPC # 070048779305
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Size | 1 qt |
Container Size | 16 oz |
Details
Description
Adhesive Remover, Container Size 32 oz, Container Type Jug, Surfaces for Use On Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Stainless Steel, Steel, Removes Adhesive, Glue, Gum, Ready to Use, Standards EPA Registered, FDA Approved, ISO 9001, OSHA, UL Listed, USDOT, Recommended Dilution Ready to Use, Flash Point 185 Degrees F, Fragrance Unscented, Cleaner Form Liquid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Pipe Thread Sealant 1.7 fl oz, Bottle, 569, Brown, Liquid (135492)
- 3M Electrical Tape, 7 mil, 3/4" x 52 ft., PK100 (33+SUPER-3/4X52FT)
- PC-7 Glue Epoxy Pc7 2Oz (027776)
- OATEY Handy Pack Clear/Black Cement and Cleaner For ABS , 2PK (30252)
- GOO GONE Adhesive Remover, Spray Gel, 24 oz, PK 4 (WMN2180ACT)
- GOO GONE Liquid Caulk Remover 14 oz (2066A)
- GOO GONE Pro-Power Liquid Adhesive Remover 8 oz (2037)
- GOO GONE Adhesive Remover, Orange, 24 oz, Trigger Spray Bottle (2180A)
- LOCTITE Spray Adhesive, SF 7113 Series, Translucent White, 8 oz, Bottle (135294)
- DOW Primer, PR-1200 Series, Clear, 95 oz, Can (4094480)
- KLEAN-STRIP 12 Oz Goof Off Professional Strength Remover (FG658)
- Goo Gone Adhesive Primers, Activators and Removers