Shop GOO GONE
See all product information
Original Cleaner, Citrus Scent, 8 oz Bottle, PK12
Mfr # 2087
Zoro # G801962696
product price:Â $82.29
/pk 12, $6.86/eaKey Features
Form
Liquid
Application
Non-porous Hard Surfaces; Walls; Carpet; Upholstery; Clothing; Furniture; Boats; Automobiles
For Use On
Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting
Container Type
Bottle
Fragrance
Citrus
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2087
Zoro #
G801962696
UPC #
-
Country of Origin
United States
Dimensions
Size
8 fl oz
Details
Item
Original Cleaner
Form
Liquid
Application
Non-porous Hard Surfaces; Walls; Carpet; Upholstery; Clothing; Furniture; Boats; Automobiles
For Use On
Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting
Container Type
Bottle
Fragrance
Citrus
Primary Chemical
Hydrotreated light distillates; d-Limonene; Tripropyleneglycol methyl ether
Package Type
Bottle
Effective to Remove
Adhesives; Tar; Gum; Grease; Crayon; Glue; Lipstick; Oil; Permanent Marker; Tree Sap
Contains
Hydrotreated light distillates; d-Limonene; Tripropyleneglycol methyl ether
Surface
Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting
Weight
6 lbs
Cleaner Form
Liquid
Removes
Adhesives, Tar, Gum, Grease, Crayon, Glue, Lipstick, Oil, Permanent Marker, Tree Sap
Description
Say goodbye to gummy, greasy, gooey problems. Combines scientific technology with the power of citrus to safely remove adhesives, gum, tar, crayon, scuff marks, wax and sap. Excellent for use on hard non-porous surfaces, as well as carpeting, upholstery, clothing and more.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.