Shop GOOD COOK
Create Account
24988 6 in. Aluminum Mesh Strainer
- Mfr # 6299671
- Zoro # G303755420
product price:Â
$
32.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6299671
- Zoro #
- G303755420
- UPC #
- -
- Country of Origin
- China
Description
Features
- Product Type: Mesh Strainer
- Material: Aluminum
- Color: Silver/Black
- Dishwasher Safe: Yes
- Length: 6 in.
- This aluminum strainer has sturdy hooks and a handle that fits securely over containers
- Features a long non-slip heavy-duty plastic handle
- Made with rust resistant cast aluminum
- Black handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.