Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12'' Direct Wire White LED Color Temperature Changing Under Cabinet Light

  • Mfr # UC1299-WH1-12LF0-G

  • Zoro # G821876935


product price: $50.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC1299-WH1-12LF0-G
Zoro #
G821876935
UPC #
755284020588
Country of Origin
China

Description

Color temperature changing direct wire LED (light emitting diode) under cabinet light. Features a slim profile for versatile mounting. 3-position switch allows the color temperature to be adjusted between 2700K 3400K or 4000K. Can be linked together with other fixtures not to exceed 360 watts. Instructions linking cord and mounting hardware included. Average life expectancy is 50000 hours. For indoor use only. Can be used with compatible dimmers. UL (Underwriters Laboratories) & ETL listed.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.