Shop GOOD GRIPS
See all product information
Create Account
Baster, 1.5 fl-oz, Plastic, Red
- Mfr # 11142200
- Zoro # G923562583
product price:Â
$
25.25
/ea
Sold in multiples of 6 for
$151.50
Key Features
Material
Plastic
Color
Red
Includes
Cleaning Brush
Serving Utensil Capacity
1.5 fl-oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11142200
- Zoro #
- G923562583
- UPC #
- 719812044231
- Country of Origin
- China
- Material
- Plastic
- Color
- Red
- Includes
- Cleaning Brush
- Serving Utensil Capacity
- 1.5 fl-oz
Description
Our Baster's bulb and collar make it easy to grip two different ways. No one wants their baster rolling onto the floor, so we made the bulb flat to keep it stable on the countertop. The tube is made of crack-resistant, high-heat plastic. Standard and metric measurement markings are easy to read.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.