Zoro Homepage

12in Retro Table Fan in Brushed NIckel finish

  • Mfr # 92605

  • Zoro # G310065055


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Length
16.85 in
Fan Speed
3
Weight
7.13 lb
Depth
13.3 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92605
Zoro #
G310065055
UPC #
-
Country of Origin
China

Dimensions

Length
16.85 in
Depth
13.3 in
Width
10 in

Details

Color
Brushed Nickel
Fan Speed
3
Weight
7.13 lb
Voltage
120V
Material
Metal

Description

12in Retro Table Fan in Brushed NIckel finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.