Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Good Housekeeping 12in Retro Table Fan in Yellow finish 92609

12in Retro Table Fan in Yellow finish (Discontinued)

  • Mfr # 92609
  • Zoro # G010065058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92609
Zoro #
G010065058
UPC #
-
Country of Origin
China

Dimensions

Length
16.85 in
Depth
13.3 in
Width
10 in

Details

Weight
7.13 lb
Voltage
120V
Material
Metal
Color
Yellow
Fan Speed
3

Description

12in Retro Table Fan in Yellow finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.