16in Retro Pedestal Fan in Matte Black

  • Mfr # 92654-MB

  • Zoro # G510065060


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Length
51.18 in
Fan Speed
3
Material
Metal
Weight
17.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92654-MB
Zoro #
G510065060
UPC #
-
Country of Origin
China

Dimensions

Length
51.18 in
Depth
17.72 in
Width
15.75 in

Details

Color
Matte Black
Fan Speed
3
Material
Metal
Weight
17.7 lb
Voltage
120V

Description

16in Retro Pedestal Fan in Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.