Coco Fiber 4 Pack
- Mfr # CCF4
- Zoro # G722917935
product price:Â
$
22.15
/ea
Key Features
Height
2 in
Length
8 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCF4
- Zoro #
- G722917935
- UPC #
- 854518002373
- Country of Origin
- Sri Lanka
Dimensions
- Height
- 2 in
- Length
- 8 in
- Width
- 4 in
Description
A brown, carbon-rich material, Coco Fiber is a renewable alternative to peat moss that helps retain nutrients and balance moisture in composters and will continue to benefit your garden long after it leaves the composter. Made of 100% real imported coco fiber it acts as a natural sponge absorbing water and reducing orders in your compost pile, bin, or tumbler.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.