Compost Wizard Dualing Tumbler - Black
- Mfr # CW-2X-BLK
- Zoro # G222918074
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
22 in
Length
30 in
Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CW-2X-BLK
- Zoro #
- G222918074
- UPC #
- 854518002946
- Country of Origin
- United States
Dimensions
- Width
- 22 in
- Length
- 30 in
- Height
- 25 in
Details
- Color
- Black
Description
The Compost Wizard Dualing Tumbler combines some of the greatest features in our composters to create a compact tumbler that does it all. With most compost tumblers, users are restricted to working with one batch at a time, but the Dualing Tumbler can support two batches running simultaneously. Each 25-gallon chamber is separated and can compost independently. Also on the Dualing Tumbler is a compost tea collecting base which collects excess composting liquid for later use on plant roots and soil. Manufactured with recycled plastic that is BPA free, the Dualing Tumbler comes fully assembled and will take your composting to the next level.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.