Impressions Eco Havana 50 Gallon Rain Saver - Contains Recycled Material
- Mfr # GI-REC-HAVA50-BLK
- Zoro # G622917981
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
23 in
Width
23 in
Height
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GI-REC-HAVA50-BLK
- Zoro #
- G622917981
- UPC #
- 818755015183
- Country of Origin
- United States
- Color
- Black
Dimensions
- Length
- 23 in
- Width
- 23 in
- Height
- 38 in
Description
The Impressions Eco Havana 50 Gallon Rain Saver reinvents how you harvest rainwater. Made with recycled material, the Havana offers a sleek exterior with dramatic multi-directional lines. With a welled top, you can plant an array of flowers or even a small herb or vegetable garden. The top also includes the Good Ideas original, integrated channel that diverts overflow to the front of the barrel and keeps your foundation from flooding. The large opening, which can be used for 2x3 or 3x4 downspouts, is covered with a soft, fine mesh, plastic screen that helps keeps out heavy debris. This rain barrel features a sturdy plastic spigot which won't rust. The molded form on the rear of the barrel can be used to mount a downspout diverter kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.