Shop GOOD IDEAS
See all product information
Create Account
Garden Wizard 2 Foot Stone Landscape Border Wall - Sandstone
- Mfr # GW-STW024-SAN
- Zoro # G822918139
product price:Â
$
60.49
/ea
Key Features
Color
Sandstone
Total Length
27-1/4 in
Width
5 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW-STW024-SAN
- Zoro #
- G822918139
- UPC #
- 818755012946
- Country of Origin
- United States
- Color
- Sandstone
Dimensions
- Total Length
- 27-1/4 in
- Width
- 5 in
- Height
- 10 in
Description
The Garden Wizard 2 Foot Stone Landscape Border Wall is a single, 24" wall section that can be used in a variety of ways to create striking landscaping borders. Easy to install, it connects to other Stone Landscape Border Wall sections. Use it to expand the Raised Bed Garden or edge a flower bed or mailbox. The included pin links walls together in a straight line or at 90-degree angles. The Border Wall is also available in a self-watering version and in 4-foot lengths. To terminate our walls against a flat surface, such as a foundation, be sure to look at the Garden Wizard Stone Landscape Border Wall Finish Kit. Available in 2 unique granite finishes: Sandstone and Dark Granite. Contains 1 Garden Wizard 2' Wall Section.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.