Shop GOOD IDEAS
See all product information
Create Account
Garden Wizard Self Watering 4 Foot Stone Landscape Border Wall - Dark Granite
- Mfr # GW-WALL4-DAR
- Zoro # G422917914
product price:Â
$
78.99
/ea
Key Features
Color
Dark Granite
Total Length
50-1/4 in
Width
5 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW-WALL4-DAR
- Zoro #
- G422917914
- UPC #
- 854518002649
- Country of Origin
- United States
Dimensions
- Total Length
- 50-1/4 in
- Width
- 5 in
- Height
- 10 in
Details
- Color
- Dark Granite
Description
The Garden Wizard Self Watering 4 Foot Stone Landscape Border Wall is a single 50" wall section that can be used in a variety of ways to create striking landscaping borders. Easy to install, it connects to other Stone Landscape Border Wall sections. Use it to expand the Raised Bed Garden or edge a flower bed or mailbox. The included pin links walls together in a straight line or at 90-degree angles. The unique self-watering walls are also able to hold and distribute up to 5 gallons of water each with the included hoses and clamps. Just pour the water directly into the wall and it does the rest. The Border Wall is also available in 2-foot lengths. To terminate your walls against a flat surface, such as a foundation, be sure to check out the Garden Wizard Stone Landscape Border Wall Finish Kit. Available in 2 unique granite finishes: Sandstone and Dark Granite. Contains 1 Garden Wizard 4' Wall Section.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.